Motion
AA170303
AA170303
MI ITEM #08635662
MFR #AA170303
Your Price$15.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA170303
MI ITEM #08635662
MFR #AA170303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.36/each(List $21.19)

Overview

Mfr description
AA170303 SAE841 STD PLAIN BEARING, 1 -

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.0075 in
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    1.7520 in-1.7535 in
  • Outside Diameter
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    10 to 220 °F
  • Material Specification
    SAE 841
  • Inside Diameter
    1.4375 in
  • Additional Details
    Oil-Filled;Oil-Impregnated;Self-Lubricating
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text