Motion
AA400006
AA400006
Mi Item #08635726
MFR #AA400006
Price$178.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AA400006
Mi Item #08635726
MFR #AA400006

Mfr description
AA400006 SAE841 STD PLAIN BEARING, 3 -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.25/each

Specifications

Dimensions

  • Inside Diameter
    3.5000 in
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    4.0000 in
  • Overall Length  
    3.5000 in

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Description
    Bronze Sleeve (Plain) Bearings SAE 841, I.D.<gt/>1in
  • Finish Coating
    Oil Impregnated
  • Length Tolerance
    +/-0.010 in
  • Material
    Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    40.0010 in-40.0040 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)