Motion
BNW081606
Plain Sleeve & Flanged Bearing - 12.70 mm, 0.5000 in ID, 1.0000 in OD, 0.7500 in Length, PTFE Material
MI ITEM #08635735
MFR #BNW081606
List Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 12.70 mm, 0.5000 in ID, 1.0000 in OD, 0.7500 in Length, PTFE Material
MI ITEM #08635735
MFR #BNW081606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.63/each for your price

Overview

Mfr description
BNW081606 SYNTHETIC FIBER LINER BEARING,

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Bore Diameter
  • Outside Diameter Tolerance
    10.0005 in-10.0025 in
  • Outside Diameter
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    PTFE Composite
  • Country of Origin
    US
  • Backing Material
    Fiberglass impregnated into epoxy resin
  • Operating Temperature Range
    -100 to 177 °C, -148 to 350 °F
  • Maximum P Value
    209.95 N/mm^2;30450 psi
  • Series
    BNW
  • Inside Diameter
    0.5000 in
  • UPC_NO
    717905065989
  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature
  • Max PV Dry (psi x fpm)
    30000
  • Recommended Shaft Size
    0.4990 in, 12.67 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text