Motion
BNW182608
Plain Sleeve & Flanged Bearing - 28.58 mm, 1.1250 in ID, 1.6250 in OD, 1.0000 in Length, PTFE Material
MI ITEM #08635817
MFR #BNW182608
Price$15.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 28.58 mm, 1.1250 in ID, 1.6250 in OD, 1.0000 in Length, PTFE Material
MI ITEM #08635817
MFR #BNW182608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in, 28.58 mm
  • Inside Diameter
    1.1250 in
  • Maximum P Value
    209.947 MPa;30450 psi
  • Outside Diameter  
    1.6250 in
  • Overall Length  
    1.0000 in
  • Recommended Shaft Size
    1.1250 in, 28.58 mm
  • Thickness
    0.2500 in, 6.35 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature
  • Backing Material
    Fiberglass impregnated into epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Material
    PTFE Composite
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -100 to 177 °C, -148 to 350 °F
  • Outside Diameter Tolerance
    1.6265 in-1.6285 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905066955

Overview

Mfr description
BNW182608 SYNTHETIC FIBER LINER BEARING,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought