Motion
BNW283012
Plain Sleeve & Flanged Bearing - 44.45 mm, 1.7500 in ID, 1.8750 in OD, 1.5000 in Length, PTFE Material
Mi Item #08635892
MFR #BNW283012
Price$16.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 44.45 mm, 1.7500 in ID, 1.8750 in OD, 1.5000 in Length, PTFE Material
Mi Item #08635892
MFR #BNW283012

Mfr description
BNW283012 SYNTHETIC FIBER LINER BEARING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.48/each

Specifications

Dimensions

  • Inside Diameter
    1.7500 in
  • Maximum P Value
    30450 psi
  • Outside Diameter  
    1.8750 in
  • Overall Length  
    1.5000 in
  • Recommended Shaft Size
    1.7495 in

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature;Dry-Running Capability
  • Backing Material
    Fiberglass impregnated into epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Material
    PTFE Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -100 to 177 °C, -148 to 350 °F
  • Outside Diameter Tolerance
    1.8765 in-1.8785 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BNW
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)