Motion
BNW283016
Plain Sleeve & Flanged Bearing - 44.45 mm, 1.7500 in ID, 1.8750 in OD, 2.0000 in Length, PTFE Material
MI ITEM #08635894
MFR #BNW283016
List Price$19.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 44.45 mm, 1.7500 in ID, 1.8750 in OD, 2.0000 in Length, PTFE Material
MI ITEM #08635894
MFR #BNW283016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.47/each for your price

Overview

Mfr description
BNW283016 SYNTHETIC FIBER LINER BEARING,

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Bore Diameter
  • Outside Diameter Tolerance
    1.8765 in-1.8785 in
  • Outside Diameter
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Backing Material
    Fiberglass impregnated into epoxy resin
  • Operating Temperature Range
    -148 °F to 320 °F
  • Maximum P Value
    30450 psi
  • Inside Diameter
    1.7500 in
  • UPC_NO
    717905208287
  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature;Maintenance-Free
  • Recommended Shaft Size
    1.7495 in
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text