Motion
BNW323416
Plain Sleeve & Flanged Bearing - 50.80 mm, 2.0000 in ID, 2.1250 in OD, 2.0000 in Length, PTFE Material
Mi Item #08635916
MFR #BNW323416
Price$23.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 50.80 mm, 2.0000 in ID, 2.1250 in OD, 2.0000 in Length, PTFE Material
Mi Item #08635916
MFR #BNW323416

Mfr description
BNW323416 SYNTHETIC FIBER LINER BEARING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.12/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Maximum P Value
    210 N/mm^2;30450 psi
  • Outside Diameter  
    2.1250 in
  • Overall Length  
    2.0000 in
  • Recommended Shaft Size
    1.9995 in

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature
  • Backing Material
    Fiberglass impregnated into epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Country of Origin
    US
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Material
    PTFE Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -148 to 320 °F
  • Outside Diameter Tolerance
    2.1265 in-2.1285 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BNW
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)