Motion
BNW323614
BNW323614
MI ITEM #08635924
MFR #BNW323614
List Price$24.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNW323614
MI ITEM #08635924
MFR #BNW323614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.76/each for your price

Overview

Mfr description
BNW323614 SYNTHETIC FIBER LINER BEARING,

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bushing Material
    PTFE/high-tension synthetic fiber liner with fiberglass impregnated epoxy resin backing
  • Bore Diameter
  • Outside Diameter Tolerance
    2.2515 in-2.2535 in
  • Outside Diameter
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearing, 2 in ID x 2-1/4 in OD x 1-3/4 in Length
  • Overall Length
  • Backing Material
    Fiberglass impregnated into epoxy resin
  • Operating Temperature Range
    -135.56 to 176.67 °C, -212 to 350 °F
  • Series
    BNW
  • Inside Diameter
    2.0000 in
  • Additional Details
    Self-Lubricating;High Load Carrying;Non-Lubricated Condition
  • Recommended Shaft Size
    1.9995 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text