Motion
BNW485610
BNW485610
MI ITEM #08636022
MFR #BNW485610
List Price$30.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BNW485610
MI ITEM #08636022
MFR #BNW485610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.27/each for your price

Overview

Mfr description
BNW485610 SYNTHETIC FIBER LINER BEARING,

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    PTFE
  • Bushing Material
    Composite
  • Bore Diameter
  • Outside Diameter Tolerance
    3 5020/3.5040 in
  • Outside Diameter
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Finish Coating
    PTFE Lined
  • Material
    PTFE Composite
  • Backing Material
    Fiberglass
  • Operating Temperature Range
    -135.56 to 176.67 °C, -212 to 350 °F
  • Series
    BNW
  • Inside Diameter
    3.0000 in
  • Additional Details
    Self-Lubricating;High Load Carrying;Slow Speed;Non-Machinable Bearing Layer
  • Recommended Shaft Size
    2.9995 in, 76.19 mm
  • Thickness
    0.2500 in, 6.35 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text