Motion
TT1205
Plain Sleeve Thrust Washer - 0.7500 in ID, 1.2500 in OD, Powdered Metal Material
Mi Item #08636133
MFR #TT1205
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.7500 in ID, 1.2500 in OD, Powdered Metal Material
Mi Item #08636133
MFR #TT1205

Mfr description
TT1205 SAE841 STANDARD THRUST WASHER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Inside Diameter  
    0.7500 in
  • Outside Diameter  
    1.2500 in
  • Overall Length
    0.0625 in

Details

  • Bearing Material
    Powdered Metal
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905123764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)