Motion
49-56-0746

MILWAUKEE TOOL
49-56-0746

4-1/2" HOLE DOZER with Carbide Teeth Hole Saw
MI ITEM #08636395
MFR #49-56-0746
Price$51.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0746

4-1/2" HOLE DOZER with Carbide Teeth Hole Saw
MI ITEM #08636395
MFR #49-56-0746

Mfr description
49-56-0746 4-1/2" HOLE DOZER
  • Carbide teeth for 50X life in extreme materials
  • Longest life in stainless steel
  • Outperforms bi-metal hole saws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.21/each

Specifications

Dimensions

  • Cutting Depth  
    1.7000 in
  • Overall Length
    1.88 in
  • Saw Diameter  
    4.5000 in

Details

  • Arbor Shank Type
    Hex
  • Cutting Material
    Carbide Tipped
  • Includes
    (1) Hole Saw
  • Material
    Carbide
  • Material Application
    Multi-Purpose
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-56
  • TPI/Number of Teeth
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)