Motion
LOR 102

TIMKEN
LOR 102

Labyrinth-NON contact seal, Aluminium 6061 or Equivalent, NBR O-ring Material, 4.1300 in OD, 0.8750 in Overall Width
Mi Item #08643805
MFR #LOR 102
Price$185.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 102

Labyrinth-NON contact seal, Aluminium 6061 or Equivalent, NBR O-ring Material, 4.1300 in OD, 0.8750 in Overall Width
Mi Item #08643805
MFR #LOR 102

Mfr description
LOR 102 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.13/each

Specifications

Dimensions

  • Outside Diameter
    4.1300 in
  • Overall Width
    0.8750 in
  • Width
    0.8750 in

Details

  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-NON contact seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)