Motion
LOR 127

TIMKEN
LOR 127

Labyrinth-NON contact seal, Aluminium 6061 or Equivalent, NBR O-ring Material, 6.0450 in OD, 1.0000 in Overall Width
Mi Item #08643806
MFR #LOR 127
Price$413.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 127

Labyrinth-NON contact seal, Aluminium 6061 or Equivalent, NBR O-ring Material, 6.0450 in OD, 1.0000 in Overall Width
Mi Item #08643806
MFR #LOR 127

Mfr description
LOR 127 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.24/each

Specifications

Dimensions

  • Outside Diameter
    6.0450 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in

Details

  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-NON contact seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)