Motion
LOR 118

TIMKEN
LOR 118

Labyrinth-NON contact seal, 4.5000 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 5.2130 in OD, 1.0000 in Overall Width
MI ITEM #08643821
MFR #LOR 118
List Price$214.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 118

Labyrinth-NON contact seal, 4.5000 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 5.2130 in OD, 1.0000 in Overall Width
MI ITEM #08643821
MFR #LOR 118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.65/each for your price

Overview

Mfr description
LOR 118 SEAL RING

Specifications

  • Seal Type
    Labyrinth-NON contact seal
  • Width
    1.0000 in
  • Outside Diameter
    5.2130 in
  • Overall Width
    1.0000 in
  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Bore Diameter
    4.5000 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought