Motion
LOR 128

TIMKEN
LOR 128

Labyrinth-NON contact seal, 5.3750 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, Compatible Bore: 5.3750 in , 6.0450 in OD, 1.0000 in Overall Width
Mi Item #08643830
MFR #LOR 128
Price$405.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 128

Labyrinth-NON contact seal, 5.3750 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, Compatible Bore: 5.3750 in , 6.0450 in OD, 1.0000 in Overall Width
Mi Item #08643830
MFR #LOR 128

Mfr description
LOR 128 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.29/each

Specifications

Dimensions

  • Bore Diameter
    5.3750 in
  • Compatible Bore Diameter
    5.3750 in
  • Outside Diameter
    6.0450 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in

Details

  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-NON contact seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)