Motion
LOR 53

TIMKEN
LOR 53

Labyrinth-NON contact seal, 2.9375 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, Compatible Bore: 2.9375 in , 3.5625 in OD, 0.6875 in Overall Width
Mi Item #08643845
MFR #LOR 53
Price$107.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 53

Labyrinth-NON contact seal, 2.9375 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, Compatible Bore: 2.9375 in , 3.5625 in OD, 0.6875 in Overall Width
Mi Item #08643845
MFR #LOR 53

Mfr description
LOR 53 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.76/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Outside Diameter
    3.5625 in
  • Overall Width
    0.6875 in
  • Width
    0.6880 in

Details

  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-NON contact seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)