Motion
LOR 142

TIMKEN
LOR 142

Labyrinth-NON contact seal, 6.0625 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 6.8880 in OD, 1.0000 in Overall Width
MI ITEM #08643846
MFR #LOR 142
List Price$603.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 142

Labyrinth-NON contact seal, 6.0625 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 6.8880 in OD, 1.0000 in Overall Width
MI ITEM #08643846
MFR #LOR 142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.20/each for your price

Overview

Mfr description
LOR 142 SEAL RING

Specifications

  • Seal Type
    Labyrinth-NON contact seal
  • Width
    1.0000 in
  • Outside Diameter
    6.8880 in
  • Overall Width
    1.0000 in
  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Bore Diameter
    6.0625 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text