Motion
LOR 20

TIMKEN
LOR 20

Labyrinth-NON contact seal, Aluminium 6061 or Equivalent, NBR O-ring Material, 2.0750 in OD, 0.5000 in Overall Width
MI ITEM #08643849
MFR #LOR 20
Price$111.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 20

Labyrinth-NON contact seal, Aluminium 6061 or Equivalent, NBR O-ring Material, 2.0750 in OD, 0.5000 in Overall Width
MI ITEM #08643849
MFR #LOR 20

Mfr description
LOR 20 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.28/each

Specifications

Dimensions

  • Outside Diameter
    2.0750 in
  • Overall Width
    0.5000 in
  • Width
    0.5000 in

Details

  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-NON contact seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)