Motion
LOR 59

TIMKEN
LOR 59

Labyrinth-NON contact seal, 2.9375 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 3.6300 in OD, 0.9375 in Overall Width
MI ITEM #08643860
MFR #LOR 59
Price$138.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 59

Labyrinth-NON contact seal, 2.9375 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 3.6300 in OD, 0.9375 in Overall Width
MI ITEM #08643860
MFR #LOR 59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.42/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    3.6300 in
  • Overall Width
    0.9375 in
  • Width
    0.9380 in

Details

  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-NON contact seal

Overview

Mfr description
LOR 59 SEAL RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought