Motion
LOR 63

TIMKEN
LOR 63

Labyrinth-NON contact seal, 3.1875 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 3.8125 in OD, 0.6875 in Overall Width
MI ITEM #08643870
MFR #LOR 63
List Price$180.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 63

Labyrinth-NON contact seal, 3.1875 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 3.8125 in OD, 0.6875 in Overall Width
MI ITEM #08643870
MFR #LOR 63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.59/each for your price

Overview

Mfr description
LOR 63 SEAL RING

Specifications

  • Seal Type
    Labyrinth-NON contact seal
  • Width
    0.6880 in
  • Outside Diameter
    3.8125 in
  • Overall Width
    0.6875 in
  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Bore Diameter
    3.1875 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought