1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
LOR 184
Labyrinth-NON contact seal, 2.9420 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 3.6300 in OD, 1.0000 in Overall Width
MI ITEM #
08643873
MFR #
LOR 184
Price
$119.16
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
TIMKEN LOR 184
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
LOR 184
Labyrinth-NON contact seal, 2.9420 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, 3.6300 in OD, 1.0000 in Overall Width
MI ITEM #
08643873
MFR #
LOR 184
Mfr description
LOR 184 SEAL RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$119
.16
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
2.9420 in
Outside Diameter
3.6300 in
Overall Width
1.0000 in
Width
1.0000 in
Details
Material
Aluminium 6061 or Equivalent, NBR O-ring
Product Type
Bearing Seals
Seal Type
Labyrinth-NON contact seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items