Motion
LOR 168

TIMKEN
LOR 168

Labyrinth-NON contact seal, Aluminium 6061 or Equivalent, NBR O-ring Material, 8.8650 in OD, 1.0000 in Overall Width
MI ITEM #08643882
MFR #LOR 168
Price$840.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 168

Labyrinth-NON contact seal, Aluminium 6061 or Equivalent, NBR O-ring Material, 8.8650 in OD, 1.0000 in Overall Width
MI ITEM #08643882
MFR #LOR 168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$840.67/each

Specifications

Dimensions

  • Outside Diameter
    8.8650 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in

Details

  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-NON contact seal

Overview

Mfr description
LOR 168 WIDE INNER RING AND HOUSED UNITS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought