Motion
QAPL11135SM

TIMKEN
QAPL11135SM

Pillow Block Roller Bearing Unit - 135 mm Bore Dia., Cast Steel Material
Mi Item #08643899
MFR #QAPL11135SM
Price$895.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAPL11135SM

Pillow Block Roller Bearing Unit - 135 mm Bore Dia., Cast Steel Material
Mi Item #08643899
MFR #QAPL11135SM

Mfr description
QAPL11135SM WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    135 mm

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Concentric Set Screw - Single Collar
  • Manufacturer Upc Number
    013992131409
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • UPC_NO
    013992131409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)