Motion
QAPL11A203STC4

TIMKEN
QAPL11A203STC4

Roller Bearing Pillow Block - 2-3/16 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08643902
MFR #QAPL11A203STC4
List Price$1,198.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAPL11A203STC4

Roller Bearing Pillow Block - 2-3/16 in Bore Dia., Cast Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #08643902
MFR #QAPL11A203STC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,198.21/each for your price

Overview

Mfr description
QAPL11A203STC4 WIDE INNER RING AND

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Seal Type
    Labyrinth
  • Manufacturer Upc Number
    013992131454
  • UPC_NO
    013992131454
  • Locking Type
    Concentric Set Screw - Single Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Seal Material
    Teflon
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text