Motion
SAF 22517

TIMKEN
SAF 22517

Roller Bearing Pillow Block - 2-15/16 in Bore, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #08643923
MFR #SAF 22517
Price$1,690.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 22517

Roller Bearing Pillow Block - 2-15/16 in Bore, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #08643923
MFR #SAF 22517

Mfr description
SAF 22517 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,690.30/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in

Details

  • Expansion Type
    Expansion / Non-Expansion
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)