Motion
SAF 22317

TIMKEN
SAF 22317

Roller Bearing Pillow Block - 85 mm Bore, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #08643941
MFR #SAF 22317
List Price$3,216.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SAF 22317

Roller Bearing Pillow Block - 85 mm Bore, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
MI ITEM #08643941
MFR #SAF 22317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,216.25/each for your price

Overview

Mfr description
SAF 22317 WIDE INNER RING AND HOUSED

Specifications

  • Bore Diameter
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion / Non-Expansion
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text