Motion
LER 166

TIMKEN
LER 166

Labyrinth-Triple ring seal, 7.8750 in Bore, Steel Material, 8.8650 in OD, 1.0000 in Overall Width
MI ITEM #08643996
MFR #LER 166
List Price$948.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 166

Labyrinth-Triple ring seal, 7.8750 in Bore, Steel Material, 8.8650 in OD, 1.0000 in Overall Width
MI ITEM #08643996
MFR #LER 166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$948.19/each for your price

Overview

Mfr description
LER 166 WIDE INNER RING AND HOUSED UNITS

Specifications

  • Seal Type
    Labyrinth-Triple ring seal
  • Width
    1.0000 in
  • Outside Diameter
    8.8650 in
  • Overall Width
    1.0000 in
  • Material
    Steel
  • Bore Diameter
    7.8750 in
  • Ring Inside Diameter
    7.8750 in
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought