Motion
LER 178

TIMKEN
LER 178

Labyrinth-Triple ring seal, 9.5000 in Bore, Steel Material, Compatible Bore: 9.5000 in , 10.5530 in OD, 1.0000 in Overall Width
Mi Item #08643997
MFR #LER 178
Price$1,989.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 178

Labyrinth-Triple ring seal, 9.5000 in Bore, Steel Material, Compatible Bore: 9.5000 in , 10.5530 in OD, 1.0000 in Overall Width
Mi Item #08643997
MFR #LER 178

Mfr description
LER 178 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,989.40/each

Specifications

Dimensions

  • Bore Diameter
    9.5000 in
  • Compatible Bore Diameter
    9.5000 in
  • Outside Diameter
    10.5530 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    9.5000 in
  • Width
    1.0000 in

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-Triple ring seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)