Motion
LER 244

TIMKEN
LER 244

Labyrinth-Triple ring seal, 8.7500 in Bore, Steel Material, Compatible Bore: 8.7500 in , 9.7400 in OD, 1.2500 in Overall Width
Mi Item #08644112
MFR #LER 244
Price$1,161.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 244

Labyrinth-Triple ring seal, 8.7500 in Bore, Steel Material, Compatible Bore: 8.7500 in , 9.7400 in OD, 1.2500 in Overall Width
Mi Item #08644112
MFR #LER 244

Mfr description
LER 244 WIDE INNER RING AND HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,161.35/each

Specifications

Dimensions

  • Bore Diameter
    8.7500 in
  • Compatible Bore Diameter
    8.7500 in
  • Outside Diameter
    9.7400 in
  • Overall Width
    1.2500 in
  • Ring Inside Diameter
    8.7500 in
  • Width
    1.2500 in

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-Triple ring seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)