Motion
LER 52

TIMKEN
LER 52

Labyrinth-Triple ring seal, 2.8750 in Bore, Steel Material, 3.5625 in OD, 0.6875 in Overall Width
MI ITEM #08644436
MFR #LER 52
List Price$119.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 52

Labyrinth-Triple ring seal, 2.8750 in Bore, Steel Material, 3.5625 in OD, 0.6875 in Overall Width
MI ITEM #08644436
MFR #LER 52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.16/each for your price

Overview

Mfr description
LER 52 WIDE INNER RING AND HOUSED UNITS

Specifications

  • Seal Type
    Labyrinth-Triple ring seal
  • Width
    0.6880 in
  • Outside Diameter
    3.5625 in
  • Overall Width
    0.6875 in
  • Material
    Steel
  • Bore Diameter
    2.8750 in
  • Ring Inside Diameter
    2.8750 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text