Motion
LER 60

TIMKEN
LER 60

Labyrinth-Triple ring seal, 3.0000 in Bore, Steel Material, 3.6300 in OD, 0.9375 in Overall Width
MI ITEM #08644445
MFR #LER 60
Price$138.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 60

Labyrinth-Triple ring seal, 3.0000 in Bore, Steel Material, 3.6300 in OD, 0.9375 in Overall Width
MI ITEM #08644445
MFR #LER 60

Mfr description
LER 60 WIDE INNER RING AND HOUSED UNITS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.42/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    3.6300 in
  • Overall Width
    0.9375 in
  • Ring Inside Diameter
    3.0000 in
  • Width
    0.9380 in

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-Triple ring seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)