Motion
LER 76

TIMKEN
LER 76

Labyrinth-Triple ring seal, 3.5000 in Bore, Steel Material, 4.1930 in OD, 0.9375 in Overall Width
MI ITEM #08644460
MFR #LER 76
List Price$190.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 76

Labyrinth-Triple ring seal, 3.5000 in Bore, Steel Material, 4.1930 in OD, 0.9375 in Overall Width
MI ITEM #08644460
MFR #LER 76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.49/each for your price

Overview

Mfr description
LER 76 WIDE INNER RING AND HOUSED UNITS

Specifications

  • Seal Type
    Labyrinth-Triple ring seal
  • Width
    0.9380 in
  • Outside Diameter
    4.1930 in
  • Overall Width
    0.9375 in
  • Material
    Steel
  • Bore Diameter
    3.5000 in
  • Ring Inside Diameter
    3.5000 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text