Motion
CVDR13-203

TIMKEN
CVDR13-203

2.1875 in Compatible Bore, 4.7000 in OD, Urethane Material
Mi Item #08645029
MFR #CVDR13-203
Price$72.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CVDR13-203

2.1875 in Compatible Bore, 4.7000 in OD, Urethane Material
Mi Item #08645029
MFR #CVDR13-203

Mfr description
CVDR13-203 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.07/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter  
    2.1875 in
  • Outside Diameter  
    4.7000 in
  • Overall Width
    1.0800 in
  • Shaft Size
    2.1875 in
  • Width
    1.0800 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)