Motion
CVDR20-085MM

TIMKEN
CVDR20-085MM

85 mm Compatible Bore, 179.80 mm OD, Urethane Material
Mi Item #08645036
MFR #CVDR20-085MM
Price$136.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CVDR20-085MM

85 mm Compatible Bore, 179.80 mm OD, Urethane Material
Mi Item #08645036
MFR #CVDR20-085MM

Mfr description
CVDR20-085MM WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.43/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Compatible Bore Diameter  
    85 mm
  • Outside Diameter  
    179.80 mm
  • Overall Width
    47 mm
  • Shaft Size
    85 mm
  • Width
    47 mm

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)