Motion
QAC08A107ST

TIMKEN
QAC08A107ST

Flange Bearing - 1-7/16 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #08645240
MFR #QAC08A107ST
Price$665.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAC08A107ST

Flange Bearing - 1-7/16 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #08645240
MFR #QAC08A107ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$665.26/each

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bolt Circle Diameter  
    4.3800 in; 111.30 mm
  • Bore Diameter  
    1-7/16 in
  • Flange Outside Diameter
    5.2500 in; 133.40 mm

Details

  • Bearing Number
    22208
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Grease
  • Max Rpm
    4500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units

Overview

Mfr description
QAC08A107ST WIDE INNER RING AND HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought