Motion
QAPL08A107SET

TIMKEN
QAPL08A107SET

Roller Bearing Pillow Block - 1-7/16 in Bore, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #08645478
MFR #QAPL08A107SET
List Price$588.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAPL08A107SET

Roller Bearing Pillow Block - 1-7/16 in Bore, Concentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material
MI ITEM #08645478
MFR #QAPL08A107SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$588.00/each for your price

Overview

Mfr description
QAPL08A107SET WIDE INNER RING AND

Specifications

  • Bore Diameter
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Concentric Set Screw - Single Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text