Motion
TAPG24K403SM

TIMKEN
TAPG24K403SM

Pillow Block Roller Bearing - 4-3/16 in Bore Dia., Cast Steel Material, Extreme Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08645751
MFR #TAPG24K403SM
Your Price$3,691.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAPG24K403SM

Pillow Block Roller Bearing - 4-3/16 in Bore Dia., Cast Steel Material, Extreme Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08645751
MFR #TAPG24K403SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,691.31/each(List $4,308.86)

Overview

Mfr description
TAPG24K403SM WIDE INNER RING AND HOUSED
  • Tapered Adapter Lock - TA Series - Single Nut Adapter - excellent in high-load applications, this design uses a longer 2300-series adapter for increase shaft contact
  • This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.

Specifications

  • Bore Diameter
  • Bore Type
    Cylindrical
  • Base To Bore Centerline
    5.5120 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Mounted Roller Bearing
  • Overall Height
  • Duty Type
    Heavy Duty
  • Bearing Material
    Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    5.0200 in
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    145000 lbf
  • Radial Static Load Capacity
    174000 lbf
  • Length Through Bore
    4.41 in
  • End Type
    Open
  • Bolt Size
    0.625 in
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Weight
    94.45 lbs
  • Manufacturer Upc Number
    883450406413
  • UPC_NO
    883450406413
  • Adapter Sleeve
    Yes
  • Bearing Insert Material
    Steel
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Housing Configuration
    4 Bolt Pillow Block
  • Locking Type
    Tapered adapter lock (extreme-duty block)
  • Max Bolt Hole Spacing
    14 in
  • Min Bolt Hole Spacing
    13 in
  • Number Of Mounting Holes
    4
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Mounting Type
    4-Bolt Base
  • Seal Material
    Nitrile Rubber
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text