Motion
CJ30T140S

TIMKEN
CJ30T140S

140 mm Compatible Bore, 270 mm OD, Steel Material
MI ITEM #08646036
MFR #CJ30T140S
Price$384.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJ30T140S

140 mm Compatible Bore, 270 mm OD, Steel Material
MI ITEM #08646036
MFR #CJ30T140S

Mfr description
CJ30T140S WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.89/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Compatible Bore Diameter  
    140 mm
  • Outside Diameter  
    270 mm
  • Overall Width
    56.90 mm
  • Shaft Size
    140 mm
  • Width
    2.2400 in, 56.90 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)