Motion
CJ30T600S

TIMKEN
CJ30T600S

6.0000 in Compatible Bore, 10.6300 in, 270 mm OD, Steel Material
MI ITEM #08646040
MFR #CJ30T600S
Price$384.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CJ30T600S

6.0000 in Compatible Bore, 10.6300 in, 270 mm OD, Steel Material
MI ITEM #08646040
MFR #CJ30T600S

Mfr description
CJ30T600S WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.89/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Compatible Bore Diameter  
    6.0000 in
  • Outside Diameter  
    10.6300 in, 270 mm
  • Overall Width
    2.2400 in
  • Shaft Size
    6.0000 in
  • Width
    2.2400 in, 56.90 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)