Overview
Mfr description
CJ34T607S WIDE INNER RING AND HOUSED
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter6.4375 in
- Overall Width65 mm
- Shaft Size6-7/16 in
- Width2.5600 in, 65 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data