Overview
Mfr description
CK10T111S WIDE INNER RING AND HOUSED
Specifications
- Outside Diameter
- MaterialSteel
- Overall Width34.50 mm
- Shaft Size1-11/16 in
- Width1.3600 in, 34.50 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data