Overview
Mfr description
CK24T403S WIDE INNER RING AND HOUSED
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter4.1875 in
- Overall Width60 mm
- Shaft Size4-3/16 in
- Width2.3600 in, 60 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data