Overview
Mfr description
CK28T125S WIDE INNER RING AND HOUSED
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter125 mm
- Overall Width2.1875 in
- Shaft Size125 mm
- Width2.1900 in, 55.60 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data