Motion
QAATU26A415SM

TIMKEN
QAATU26A415SM

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4-15/16 in Bore
MI ITEM #08646071
MFR #QAATU26A415SM
Your Price$9,514.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAATU26A415SM

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4-15/16 in Bore
MI ITEM #08646071
MFR #QAATU26A415SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,514.23/each(List $11,105.96)

Overview

Mfr description
QAATU26A415SM WIDE INNER RING AND

Specifications

  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    4-15/16 in
  • Country of Origin
    US
  • Manufacturer Catalog
  • Weight
    134 lbs
  • Housing Construction
    Take-Up
  • Bearing Type
    Mounted Ball Bearing
  • Locking Type
    Double Concentric
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text