Overview
Mfr description
CA08T107S WIDE INNER RING AND HOUSED
Specifications
- Outside Diameter
- MaterialSteel
- Bore Diameter1.4375 in
- Overall Width1.2500 in
- Shaft Size1-7/16 in
- Width1.2500 in, 31.30 mm
- Product TypeBearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data