Motion
CA09T040S

TIMKEN
CA09T040S

40 mm Compatible Bore, 85.30 mm OD, Steel Material
MI ITEM #08646075
MFR #CA09T040S
Price$78.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CA09T040S

40 mm Compatible Bore, 85.30 mm OD, Steel Material
MI ITEM #08646075
MFR #CA09T040S

Mfr description
CA09T040S WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.91/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Compatible Bore Diameter  
    40 mm
  • Outside Diameter  
    85.30 mm
  • Overall Width
    34.50 mm
  • Shaft Size
    40 mm
  • Width
    1.3600 in, 34.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)