Motion
CA09T112S

TIMKEN
CA09T112S

1.7500 in Compatible Bore, 3.3580 in OD, Steel Material
Mi Item #08646078
MFR #CA09T112S
Price$80.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CA09T112S

1.7500 in Compatible Bore, 3.3580 in OD, Steel Material
Mi Item #08646078
MFR #CA09T112S

Mfr description
CA09T112S WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.50/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Compatible Bore Diameter  
    1.7500 in
  • Outside Diameter  
    3.3580 in
  • Overall Width
    1.3580 in
  • Shaft Size
    1.7500 in
  • Width
    1.3600 in, 34.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)