Motion
QVPN12V055SET

TIMKEN
QVPN12V055SET

Pillow Block Roller Bearing Unit - 55 mm Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #08647113
MFR #QVPN12V055SET
Price$934.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVPN12V055SET

Pillow Block Roller Bearing Unit - 55 mm Bore Dia., Cast Steel Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #08647113
MFR #QVPN12V055SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$934.99/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Bolt Size
    0.625 in
  • Bore Diameter  
    55 mm
  • Length Through Bore
    3.2 in
  • Max Bolt Hole Spacing
    8.63 in
  • Min Bolt Hole Spacing
    7 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.5300 in
  • Overall Length  
    10.0000 in
  • Overall Width
    3.2000 in
  • Weight
    16.021 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Single V-lock
  • Manufacturer Upc Number
    883450422017
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    38100 lbf
  • Radial Static Load Capacity
    39000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450422017

Overview

Mfr description
QVPN12V055SET WIDE INNER RING AND
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought