Motion
QVVPA28V415SC

TIMKEN
QVVPA28V415SC

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08647305
MFR #QVVPA28V415SC
Price$7,188.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QVVPA28V415SC

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Steel Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #08647305
MFR #QVVPA28V415SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,188.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Bolt Size
    1.25 in
  • Bore Diameter  
    4-15/16 in
  • Length Through Bore
    7.02 in
  • Max Bolt Hole Spacing
    17.38 in
  • Min Bolt Hole Spacing
    15.13 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    11.4500 in
  • Overall Length  
    19.6800 in
  • Overall Width
    7.0200 in
  • Weight
    132.946 lbs

Details

  • Adapter Sleeve
    Yes
  • Additional Details
    C Seal - Double-lip seal with garter spring for maximum contact, and a heavy-duty steel shield that protects the seal from large pieces of debris that could damage the seal itself. Made from Viton, this seal provides excellent chemical and abrasion resistance and can operate at higher temperatures than nitrile rubber.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Double V-lock
  • Manufacturer Upc Number
    883450423939
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    194000 lbf
  • Radial Static Load Capacity
    237000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal Material
    Viton
  • Seal Type
    Double Lip Seal
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450423939

Overview

Mfr description
QVVPA28V415SC WIDE INNER RING AND
  • Reliable mechanical withdrawal, preset spherical inner ring radial internal clearances (feeler gages are not required), quick installation, high shaft-holding power, works well in high-speed applications where shaft cnetering is an issue.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought