Motion
BP18T085S

TIMKEN
BP18T085S

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Cast Steel Material
Mi Item #08647734
MFR #BP18T085S
Price$562.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
BP18T085S

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Cast Steel Material
Mi Item #08647734
MFR #BP18T085S

Mfr description
BP18T085S WIDE INNER RING AND HOUSED
  • Designed to provide a continuous seal against the rear of the squared flange housing for elimination of contamination ingress from all sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.45/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Overall Width
    0.6300 in
  • Weight
    12 lbs

Details

  • Housing Material
    Cast Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450432740
  • Material
    Cast Steel
  • Mounting Type
    4-Bolt Base
  • Product Type
    Backing Plates
  • Product Types
    Backing Plate
  • UPC_NO
    883450432740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)